BLOWER AXIAL 16 INCH
BLOWER AXIAL 16 INCH
ALLEGRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
16" and 20" Large Blowers. For very large confined spaces, these large axial blowers deliver high output for drawing or pushing air. The durable and tough metal housing is designed for easy stacking for multiple blower use.
Technical Specs
Item Confined Space Fan
HP 1/2
Material Steel
Maximum Flow in Free Air 3,400 CFM
Amps 7.2
Length 19"
Height 19"
Includes Fan Only
Type Axial
Duct Dia. 16"
Blower/Fan Speed 1,725 RPM
Voltage 115 VAC
Colour Orange
Width 18"
Standards 29CFR1910.146
For Use With 16" Duct
Alternate Products
ALLEGRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,656.87
/ EACH
Related Products
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6,060.62
/ EACH
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,190.98
/ EACH
INDUSTRIAL SCIENTIFIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,190.98
/ EACH
ALLEGRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$923.93
/ EACH
ALLEGRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$553.66
/ EACH