!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLOWER AIR BAG 8 15 DUCT

BLOWER AIR BAG 8 15 DUCT

ALLEGRO

BLOWER AIR BAG 8 15 DUCT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLOWER AIR BAG 8 15 DUCT

BLOWER AIR BAG 8 15 DUCT

ALLEGRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $914.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ALO9535-08
  • Mfr. Model # 9535-08
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 974
  • Shipping Weight 28.3 lbs

Product Details

Air Bag 8 and 12 Blowers. Metal blower. Blower system with 15 feet duct built into a heavy-duty polyester bag. Zipper end allow blower use without removing blower from bag. Molded in 2-speed switch. Air Bag 8, 120 VAC, 1/4 HP, 700 CFM free air.

Technical Specs

  • Item With 15 ft. Ducting
  • HP 1/4
  • Material Steel Fan, Nylon Bag
  • Maximum Flow in Free Air 760 CFM
  • Amps 1.4
  • Length 27"
  • Height 12"
  • Includes Combination Axial 8" Fan, 15 ft. Duct and Storage Bag to House the System
  • Type Axial
  • Duct Dia. 8"
  • Blower/Fan Speed 3,300 RPM
  • Voltage 120 VAC
  • Colour Black And Orange
  • Width 15"
  • Standards 29CFR1910.146/ CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list