!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLOWER (TOOL ONLY) 18V LXT

BLOWER (TOOL ONLY) 18V LXT

MAKITA

BLOWER (TOOL ONLY) 18V LXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLOWER (TOOL ONLY) 18V LXT

BLOWER (TOOL ONLY) 18V LXT

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTDUB185Z
  • Mfr. Model # DUB185Z
  • UNSPSC # 27112701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.14 lbs

Technical Specs

  • Blowers and Vacuums Item 18 V Cordless Blower / Vacuum
  • Max. Air Flow 113 cfm
  • Battery Included / Bare Tool Bare Tool
  • Number of Wheels Hand held Unit
  • Run Time 40 min
  • Charge Time 60 min
  • Includes Tool Only. Batteries and Charger Sold Separately. Nozzle Assembly (123245-4) •Unique Extended Nozzle Design for Optimum Operation Directs Air Flow Angle for Blowing / Sweeping Debris, Grass Clipping, Leaves etc. from Driveway's, Sidewalks and More.•Low / Medium / High Air Volume Settings with Variable Speed Control Within Each Setting•Ergonomic Soft Rubber Grip Design for Vibration Absorption and Comfortable Operation•Converts to Vacuum Quickly and Easily. Use with Optional Dust Bag 122814-8.•Light Weight Design for Reduced Operator Fatigue
  • Vacuum Function Yes
  • Blowers and Vacuums Air Flow Range 219 mph
  • Included Charger No
  • Battery Number Not included
  • Blowers and Vacuums Power Type Cordless Battery Operated
  • Max. Air Speed 219 mph
  • dBA 83 dBA
  • Battery Type 18 V LXT
  • Blowers and Vacuums Battery Voltage 18 V
  • Battery Amperage 3.0/4.0/5.0Ah
  • Voltage 18 V
  • Blowers and Vacuums Air Speed Range 113 cfm
  • Item Handheld Blower
  • Charger Replacement DC18RC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list