!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLOWER,PORTABLE, SAFETY YELLOW,115

BLOWER,PORTABLE, SAFETY YELLOW,115

AIR KING

BLOWER,PORTABLE, SAFETY YELLOW,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLOWER,PORTABLE, SAFETY YELLOW,115

BLOWER,PORTABLE, SAFETY YELLOW,115

AIR KING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $202.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2EKZ9
  • Mfr. Model # 2EKZ9
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1891
  • Shipping Weight 14.65 lbs

Technical Specs

  • Item Portable Blower
  • Air Flow Direction Variable
  • Number of Speeds 3
  • Nameplate Voltage 120V AC
  • Frequency 60 Hz
  • Number of Power Outlets 2
  • GFCI Protected Yes
  • Includes 225 Degrees or 270 Degrees Pivoting Fan Head, (2) 120V Outlets
  • Standards ETL Listed, OSHA Compliant
  • Overall Height 14 1/2 in
  • Outlet Width 8 in
  • Conductor Size 14 AWG
  • Housing Height 14.5 in
  • Housing Material ABS Plastic
  • Includes Hose No
  • Number of Conductors 3
  • Phase 1
  • Telescopic Handle Included No
  • Pivoting Yes
  • Maximum Airflow Capacity 350 cfm
  • Motor Horsepower 1/13 hp
  • Full Load Current 0.9 A
  • Daisy Chain Capability Yes
  • NEMA Plug Configuration 5-15P
  • Power Cord Length 10 ft
  • Blower Wheel Diameter 7 in
  • Outlet Height 4 in
  • Overall Length 11 in
  • Application Carpet, Floors
  • Housing Colour Yellow
  • Housing Length 13 in
  • Housing Width 11 in
  • Number of Blades 56
  • Overall Width 11 in
  • Propeller Material ABS

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list