!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLOWER,G10,B/B,HD,CTN

BLOWER,G10,B/B,HD,CTN

DELHI

BLOWER,G10,B/B,HD,CTN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLOWER,G10,B/B,HD,CTN

BLOWER,G10,B/B,HD,CTN

DELHI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $528.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LDR9005441
  • Mfr. Model # 9005441
  • UNSPSC # 40100000
  • CATALOGUE PAGE # 1885
  • Shipping Weight 30.0 lbs

Product Details

Wheel Dia. (In.) 11-9/16

Technical Specs

  • Item Blower
  • Drive Type Belt Drive
  • Assembly Unassembled
  • Minimum Airflow 4,500 cfm
  • Maximum Static Pressure 2 1/2 in wc
  • Shaft Diameter 3/4 in
  • Wheel Material Steel
  • Wheel Width 10 3/4 in
  • Inlet Diameter 9 3/8 in
  • Outlet Height 11 3/8 in
  • Flange Type Non-Flanged
  • Minimum Motor Horsepower 1/4 hp
  • Number of Discharge Positions 4
  • Rotation CW/CCW
  • Overall Width 14 1/8 in
  • Housing Height 19 in
  • Housing Depth 16.7 in
  • Maximum Ambient Temperature 250 Degrees F
  • Chemical Resistant Not Chemical Resistant
  • Spark Resistant Construction Type Not Rated
  • Features Base Feet can be Mounted for Various Discharge Positions, Blower Housings Have Extruded Holes to Give Greater Holding Power for Mounting Base Sides and Motor Bracket, Capacity Range 200 to 8000 cfm, Shaft Dimensions and Finish are Carefully Controlled to Ensure Quiet, Trouble Free Operation, Shafts for Ball Bearing Models have Keywayed Ends, the Blower Wheel has an Exclusive Centre Disc which Allows Blowers to be Used Safely at Speeds Well Above Any Normal Requirement
  • Includes Mounting Hardware Mounting Hardware Included
  • Application Clean-Air Heating, Cooling, Ventilating Systems
  • For High-Static Pressure Applications For High-Static Pressure Applications
  • Housing Material Grade G90
  • Market Commercial, Industrial, Residential
  • Resistance Properties Corrosion Resistant
  • Wheel Type Forward-Curved
  • Includes Drive Package Drive Package Not Included
  • Wheel Diameter 11 1/2 in
  • Maximum Airflow 5,500 cfm
  • Maximum Inlet Air Temperature 250 Degrees F
  • Bearing Type Ball
  • Housing Material Steel
  • Number of Inlets 2
  • Outlet Shape Rectangular
  • Outlet Width 13 1/8 in
  • Maximum Fan Speed 2,500 RPM
  • Maximum Motor Horsepower 7 1/2 hp
  • Discharge Position Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
  • Overall Height 19 in
  • Overall Depth 16 3/4 in
  • Housing Width 14.1 in
  • Housing Material Finish Galvanized
  • Corrosion Resistant Corrosion Resistant
  • Hazardous Location Application No
  • For Air Type General, Clean
  • Includes Mounting Hardware
  • OEM Replacement No OEM Replacement
  • Mount Type Multiposition
  • For Location Indoor
  • Includes Motor Motor Not Included
  • Minimum Ambient Temperature -65 Degrees F
  • Wheel Material Finish Zinc-Plated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list