!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLANKET DRUM HEATER,8.7 A,55 GAL

BLANKET DRUM HEATER,8.7 A,55 GAL

APPROVED VENDOR

BLANKET DRUM HEATER,8.7 A,55 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
BLANKET DRUM HEATER,8.7 A,55 GAL

BLANKET DRUM HEATER,8.7 A,55 GAL

APPROVED VENDOR

Clearance Price :
$821.76 / EACH

Your Price : $1,095.68 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM3CDC4
  • Mfr. Model # 3CDC4
  • UNSPSC # 39121721
  • CATALOGUE PAGE # 623
  • Shipping Weight 15.0 lbs

Product Details

Drum blanket heater. Aluminized cloth exterior has 1 inch fiberglass insulation. Adjustable thermostat. Fits 55 gallon drums. 6 ft. cord with 3 prong plug. Made with CSA recognized components.

Technical Specs

  • Item Blanket Drum Heater
  • For Container Capacity 55 gal
  • Watt Density 5.70 W/sq. in.
  • Drum Diameter - Maximum 22 1/2 in
  • Operating Temperature - Maximum 400 Degrees F
  • Power Cord Length 6 ft
  • Current Rating 8.7 A
  • Operating Voltage 115V AC
  • Watts 1,000
  • Includes Adjustable Thermostat, 6 ft. Cord Set with 3 Prong Molded Plug
  • Operating Temperature - Minimum 50 Degrees F
  • Standards Made with UL/CSA Recognized Components

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list