!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLANK,ALUMINUM,6061,1/4 X 24 X 24 I

BLANK,ALUMINUM,6061,1/4 X 24 X 24 I

APPROVED VENDOR

BLANK,ALUMINUM,6061,1/4 X 24 X 24 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLANK,ALUMINUM,6061,1/4 X 24 X 24 I

BLANK,ALUMINUM,6061,1/4 X 24 X 24 I

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,839.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1NYK7
  • Mfr. Model # 1NYK7
  • UNSPSC # 31231101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.32 lbs

Technical Specs

  • Item Aluminum Plate 6061
  • Material Grade 6061
  • Shape Type Plate
  • Length Tolerance +/-0.002 in
  • Width Tolerance +/-0.002 in
  • Thickness Tolerance +/-0.002 in
  • Heat Treatment Annealed
  • Mechanical Finish Mill
  • Tensile Strength 45,000 psi
  • Includes Material Certificate Yes
  • Shape Plate
  • Tolerance Rating Standard
  • Material Aluminum
  • Temper T651
  • Overall Length 24 in
  • Overall Width 24 in
  • Thickness 0.25 in
  • Fabrication Cold Finished
  • Heat Treatable Yes
  • Yield Strength 40,000 psi
  • Brinell Hardness 95
  • Standards ASTM B209 or B211
  • System of Measurement Inch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list