!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCULAR SAW BLADE, CARBIDE, 200 MM, 36 TEETH, 45 MM, FOR WOOD/LAMINATE/MELAMINE/PLYWOOD

CIRCULAR SAW BLADE, CARBIDE, 200 MM, 36 TEETH, 45 MM, FOR WOOD/LAMINATE/MELAMINE/PLYWOOD

FREUD

CIRCULAR SAW BLADE, CARBIDE, 200 MM, 36 TEETH, 45 MM, FOR WOOD/LAMINATE/MELAMINE/PLYWOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, CARBIDE, 200 MM, 36 TEETH, 45 MM, FOR WOOD/LAMINATE/MELAMINE/PLYWOOD

CIRCULAR SAW BLADE, CARBIDE, 200 MM, 36 TEETH, 45 MM, FOR WOOD/LAMINATE/MELAMINE/PLYWOOD

FREUD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $224.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FRDLI25M57PE3
  • Mfr. Model # LI25M57PE3
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.39 lbs

Product Details

This canonical circular scoring saw blade has a 200 millimetre diameter with a four millimetre thickness. It has a carbide tip and a 45 millimetre arbour. The blade with 36 teeth has an 8 Degrees hook angle. It is suitable for wood, laminate, melamine, plywood, double-sided veneers, MDF, OSB, chipboard, particle-board, and fibre board.

Technical Specs

  • ItemCircular Scoring Saw Blade
  • Max. Blade Speed7,000 RPM
  • Arbor ShapeRound
  • Number of Teeth36
  • Materials CutChipboard, Double Sided Laminate/Melamine, Double Sided Veneer, Fibre Board, Laminate, MDF, Melamine, OSB, Particle Board, Plywood, Veneered Plywood
  • Blade Thickness5.7 to 6.9 mm
  • Tip MaterialCarbide
  • Tooth GrindATB
  • ApplicationDouble Sided Laminate Panels
  • Blade Dia. 200 mm
  • Arbor Size 45 mm
  • Diamond Knockout Diamond Knockout Not Included
  • Primary Material Application Wood
  • Wood Cutting Type Panel Scoring
  • Cut Width 5.7 to 6.9 mm
  • Hook Angle 8 Degrees
  • For Use With Saw Type Horizontal Beam
  • Accessory Type Circular Saw Blade

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list