!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCULAR SAW BLADE, CARBIDE, 4 IN DIA, 12 TEETH, 4/5 IN, FOR WOOD/LAMINATE/PLYWOOD

CIRCULAR SAW BLADE, CARBIDE, 4 IN DIA, 12 TEETH, 4/5 IN, FOR WOOD/LAMINATE/PLYWOOD

FREUD

CIRCULAR SAW BLADE, CARBIDE, 4 IN DIA, 12 TEETH, 4/5 IN, FOR WOOD/LAMINATE/PLYWOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, CARBIDE, 4 IN DIA, 12 TEETH, 4/5 IN, FOR WOOD/LAMINATE/PLYWOOD

CIRCULAR SAW BLADE, CARBIDE, 4 IN DIA, 12 TEETH, 4/5 IN, FOR WOOD/LAMINATE/PLYWOOD

FREUD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $174.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FRDLI16MBA3
  • Mfr. Model # LI16MBA3
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Product Details

This circular scoring saw blade has a four-inch diameter. It has a TiCo carbide tip and a 4/5 inch arbour. The blade with 12 teeth has an 11 Degrees hook angle and an alternate top bevel tooth grind. It is suitable for wood, laminate, melamine, veneered plywood, plywood, MDF, OSB, chipboard, particle-board, and fibre board.

Technical Specs

  • ItemCircular Scoring Saw Blade
  • Max. Blade Speed15,000 RPM
  • Arbor ShapeRound
  • Number of Teeth12
  • Primary Material ApplicationWood
  • Wood Cutting TypePanel Scoring
  • Cut Width2.8 to 3.6 mm
  • Hook Angle11 Degrees
  • For Use With Saw TypeTable Saws
  • Accessory TypeCircular Saw Blade
  • Blade Dia. 4 in
  • Arbor Size 4/5 in
  • Diamond Knockout Diamond Knockout Not Included
  • Max. Cutting Depth 2 mm
  • Materials Cut Chipboard, Double Sided Laminate/Melamine, Double Sided Veneer, Fibre Board, Laminate, MDF, Melamine, OSB, Particle Board, Plywood, Veneered Plywood
  • Blade Thickness 2.8 to 3.6 mm
  • Tip Material TiCo Carbide
  • Tooth Grind ATB
  • Application Scoring the Coating on Bilaminated Panels

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list