CIRCULAR SAW BLADE, CARBIDE, 7¼ IN DIA, 68, ⅝ IN, 4000 RPM, MATB, FOR STEEL/IRON
CIRCULAR SAW BLADE, CARBIDE, 7¼ IN DIA, 68, ⅝ IN, 4000 RPM, MATB, FOR STEEL/IRON
IRWIN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This circular saw blade has a 7¼-inch diameter has 4000 maximum revolutions per minute, a carbide tip, and a ⅝-inch arbour. The blade with 68 teeth has a diamond knockout and a modified alternate top bevel tooth grind. It is suitable for cutting thin steel pipe, angle iron, and other thin steel of a maximum 2½ inches depth.
Technical Specs
Item Circular Saw Blade
Max. Blade Speed 5,000 RPM
Diamond Knockout Diamond Knockout Included
Max. Cutting Depth 2 1/2 in
Tip Material Carbide
Application Cutting Angle Iron, Thin Steel, Thin Steel Pipe
Blade Dia. 7 1/4 in
Arbor Size 5/8 in
Number of Teeth 68
Cut Width 0.08 in
Tooth Grind MATB
Accessory Type Circular Saw Blade
Country of Origin China
(subject to change)
Alternate Products
IRWIN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$111.13
/ EACH
BLACK & DECKER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$114.60
/ EACH