!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CIRCULAR SAW BLADE, 12 IN DIA, 78, 1 IN, 2000 RPM, -5 ° , MTCG, 0.091 IN, FOR FERROUS METAL

CIRCULAR SAW BLADE, 12 IN DIA, 78, 1 IN, 2000 RPM, -5 ° , MTCG, 0.091 IN, FOR FERROUS METAL

MAKITA

CIRCULAR SAW BLADE, 12 IN DIA, 78, 1 IN, 2000 RPM, -5 ° , MTCG, 0.091 IN, FOR FERROUS METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, 12 IN DIA, 78, 1 IN, 2000 RPM, -5 ° , MTCG, 0.091 IN, FOR FERROUS METAL

CIRCULAR SAW BLADE, 12 IN DIA, 78, 1 IN, 2000 RPM, -5 ° , MTCG, 0.091 IN, FOR FERROUS METAL

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $323.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTA90875
  • Mfr. Model # A-90875
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This circular saw blade has a 12-inch diameter, 0.091 inch kerf thickness, and a 0.079 inch plate thickness. It has 2000 RPM, a carbide tip, a -5 Degrees hook angle, and a one inch arbour. The crosscutting blade has 78 teeth and a modified triple chip grind tooth. It is suitable for cutting ferrous metal, thin gauge, tubing, and angle iron.

Technical Specs

  • Item Circular Cut Off Saw Blade
  • Max. Blade Speed 2,000 RPM
  • Diamond Knockout No
  • Max. Cutting Depth 4-1/2 in
  • Materials Cut Mild Steel Pipe, Angle Iron, Tubing, Stainless Steel, Thin Mild Steel Applications
  • Tip Material Carbide
  • Tooth Grind ATB
  • Accessory Type Cut Off Saw Blade
  • Blade Dia. 12 in
  • Arbor Size 1 in
  • Number of Teeth 78
  • Primary Material Application Metal
  • Metal Cutting Type Thin Metal
  • Hook Angle 10 Degrees
  • Application Thin Mild Steel (Pipe, Angle Iron, Tubing)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list