!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCULAR SAW BLADE, CARBIDE, 6½ IN DIA, 24, ⅝ IN, ATB, 22 ° , FOR FRAMING/RIPPING

CIRCULAR SAW BLADE, CARBIDE, 6½ IN DIA, 24, ⅝ IN, ATB, 22 ° , FOR FRAMING/RIPPING

IRWIN

CIRCULAR SAW BLADE, CARBIDE, 6½ IN DIA, 24, ⅝ IN, ATB, 22 ° , FOR FRAMING/RIPPING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, CARBIDE, 6½ IN DIA, 24, ⅝ IN, ATB, 22 ° , FOR FRAMING/RIPPING

CIRCULAR SAW BLADE, CARBIDE, 6½ IN DIA, 24, ⅝ IN, ATB, 22 ° , FOR FRAMING/RIPPING

IRWIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRW15120
  • Mfr. Model # 15120
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Product Details

This circular saw blade has a 6½-inch diameter with a 0.055 inch plate thickness. It has a carbide tip, 22 Degrees hook angle, 2.2 millimetre thin kerf thickness, and a ⅝-inch arbour. The combination blade with 24 teeth has a diamond knockout and an alternate top bevel tooth grind. It is suitable for framing and ripping of a maximum 2¼ inches depth.

Technical Specs

  • ItemCircular Saw Blade
  • Max. Blade Speed8,300 RPM
  • Diamond KnockoutDiamond Knockout Included
  • Max. Cutting Depth2 1/4 in
  • Cut Width0.09 in
  • Hook Angle22 Degrees
  • ApplicationFraming, Ripping
  • Blade Dia. 6 1/2 in
  • Arbor Size 5/8 in
  • Number of Teeth 24
  • Primary Material Application Wood
  • Tip Material Steel
  • Tooth Grind ATB
  • Accessory Type Circular Saw Blade
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list