This ripping circular saw blade has a 7¼-inch diameter with a 0.045 inch thickness and a speed of 8000 RPM. It has a carbide tip and a ⅝ inch round arbour. The blade with 18 teeth has a +15 Degrees hook angle and an alternate top bevel tooth grind. It is suitable for nail-embedded wood and cuts up to 0.071 inch width and 2 ⅜ inches depth.
Technical Specs
ItemCircular Saw Blade
Max. Blade Speed8,000 RPM
Arbor ShapeRound
Number of Teeth18
Primary Material ApplicationNail-Embedded Wood
Wood Cutting TypeRipping
Cut Width0.063 in
Hook Angle15 Degrees
For Use With Saw TypeCircular Saws
Blade Dia.7 1/4 in
Arbor Size5/8 in
Diamond KnockoutYes
Max. Cutting Depth2 3/8 in
Materials CutWood
Blade Thickness0.045 in
Tip MaterialCarbide
Tooth GrindATB
ApplicationCutting Natural Wood, Plywood and Wood Composites