!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCULAR SAW BLADE, CARBIDE, 10 IN DIA, 30 TEETH, ⅝ IN, FOR HARDWOOD/SOFTWOOD/PLYWOOD

CIRCULAR SAW BLADE, CARBIDE, 10 IN DIA, 30 TEETH, ⅝ IN, FOR HARDWOOD/SOFTWOOD/PLYWOOD

FREUD

CIRCULAR SAW BLADE, CARBIDE, 10 IN DIA, 30 TEETH, ⅝ IN, FOR HARDWOOD/SOFTWOOD/PLYWOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, CARBIDE, 10 IN DIA, 30 TEETH, ⅝ IN, FOR HARDWOOD/SOFTWOOD/PLYWOOD

CIRCULAR SAW BLADE, CARBIDE, 10 IN DIA, 30 TEETH, ⅝ IN, FOR HARDWOOD/SOFTWOOD/PLYWOOD

FREUD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $129.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FRDLM74R010
  • Mfr. Model # LM74R010
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Product Details

This circular saw blade is 10 inches in diameter with a 0.098 inch thickness. It has a TiCo carbide tip and a ⅝-inch arbour. The blade with 30 teeth has a 12 Degrees hook angle and a TCG tooth grind. It is suitable for ripping hardwood, softwood, and plywood. The blade cuts up to 0.118 inch width and ⅛ to 1 inch depth.

Technical Specs

  • ItemCircular Saw Blade
  • Max. Blade Speed8,000 RPM
  • Arbor ShapeRound
  • Number of Teeth30
  • Primary Material ApplicationWood
  • Wood Cutting TypeRipping
  • Cut Width0.12 in
  • Hook Angle12 Degrees
  • For Use With Saw TypeMitre Saws, Radial Arm Saws, Table Saws
  • Accessory TypeCircular Saw Blade
  • Blade Dia. 10 in
  • Arbor Size 5/8 in
  • Diamond Knockout Diamond Knockout Not Included
  • Max. Cutting Depth 1/8 in to 1 in
  • Materials Cut Chipboard, Double Sided Laminate/Melamine, Double Sided Veneer, Fibre Board, Laminate, MDF, Melamine, OSB, Particle Board, Plywood, Veneered Plywood
  • Blade Thickness 0.118 in
  • Tip Material TiCo Carbide
  • Tooth Grind TCG
  • Application Hardwood, Plywoods for Ripping 3/4 in Stock, Softwood

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list