!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CIRCULAR SAW BLADE, 24 TEETH, CARBIDE, HOOK ANGLE 20 ° , 10 IN DIA, 0.071 IN, 5990 RPM

CIRCULAR SAW BLADE, 24 TEETH, CARBIDE, HOOK ANGLE 20 ° , 10 IN DIA, 0.071 IN, 5990 RPM

MAKITA

CIRCULAR SAW BLADE, 24 TEETH, CARBIDE, HOOK ANGLE 20 ° , 10 IN DIA, 0.071 IN, 5990 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, 24 TEETH, CARBIDE, HOOK ANGLE 20 ° , 10 IN DIA, 0.071 IN, 5990 RPM

CIRCULAR SAW BLADE, 24 TEETH, CARBIDE, HOOK ANGLE 20 ° , 10 IN DIA, 0.071 IN, 5990 RPM

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKT792736-2
  • Mfr. Model # 792736-2
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.73 lbs

Product Details

This circular saw blade has 10 inches diameter and 0.071 inch plate thickness. It has 24 teeth and a maximum cutting-edge of 6¼ inches depth. The general-purpose blade has 5990 RPM, a carbide tip, a ATB tooth grind, 20 Degrees s hook angle, and a ⅝ inch round arbour. It is for use with 2703, 2704, and 2705 circular saws.

Technical Specs

  • Item Circular Saw Blade
  • Max. Blade Speed 5,990 RPM
  • Arbor Shape Round
  • Primary Material Application Wood
  • Hook Angle 20 Degrees
  • Blade Dia. 10 in
  • Arbor Size 5/8 in
  • Number of Teeth 24
  • Materials Cut Hard & Soft Wood

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list