BLADE RECIP GOLD 12118GR 12X1X042X1
BLADE RECIP GOLD 12118GR 12X1X042X1
LENOX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Reciprocating saw blade. Specially formulated Titanium Edge improves the wear resistance of the teeth for faster cuts throughout the blade's life. Shatter resistant, bi-metal technology flexes, resists breaking and extends blade life. Size 12 x 1 x 0.042 inches.
Technical Specs
Item Reciprocating Saw Blade
Materials Cut Ferrous Metals
Teeth per Inch 18
Blade Material Bi-Metal
Back Style Straight
Cutting Edge Style Rigid
Height 1 in
Primary Material Application Thin Metal
Blade Length 12 in
Cut Width 0.042 in
Tip Material Bi-Metal
Number of Cutting Edges 1
For Use With Saw Type Reciprocating Saws
Alternate Products
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.48
/ PACKAGE
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.19
/ PACKAGE
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$206.13
/ PACKAGE