!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIAMOND SAW BLADE, SEGMENTED, HIGH-PERFORMANCE, THIN KERF, 4½ IN DIA, DRY/WET, 6300 RPM

DIAMOND SAW BLADE, SEGMENTED, HIGH-PERFORMANCE, THIN KERF, 4½ IN DIA, DRY/WET, 6300 RPM

DEWALT

DIAMOND SAW BLADE, SEGMENTED, HIGH-PERFORMANCE, THIN KERF, 4½ IN DIA, DRY/WET, 6300 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAMOND SAW BLADE, SEGMENTED, HIGH-PERFORMANCE, THIN KERF, 4½ IN DIA, DRY/WET, 6300 RPM

DIAMOND SAW BLADE, SEGMENTED, HIGH-PERFORMANCE, THIN KERF, 4½ IN DIA, DRY/WET, 6300 RPM

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.03 / EACH

EHC: EHC :
Min Qty 10 = $390.30

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDW4725B
  • Mfr. Model # DW4725B
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This segmented diamond saw blade has a 4½ inches diameter and a maximum speed of 6300 revolutions per minute. It has a thin kerf to increase the cut speed and gives a faster cut rate at a constant depth. The high-performance dry/wet cutting blade cuts masonry and is suitable for blocks, masonry siding products, and other masonry materials.

Technical Specs

  • Item Diamond Saw Blade
  • Rim Type Turbo
  • Cutting Type Dry

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list