!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POWER HACKSAW BLADE, HSS/METAL, 20⅞ INX1 INX1.5 MM, 12 TPI, ALLOYS

POWER HACKSAW BLADE, HSS/METAL, 20⅞ INX1 INX1.5 MM, 12 TPI, ALLOYS

FEIN

POWER HACKSAW BLADE, HSS/METAL, 20⅞ INX1 INX1.5 MM, 12 TPI, ALLOYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWER HACKSAW BLADE, HSS/METAL, 20⅞ INX1 INX1.5 MM, 12 TPI, ALLOYS

POWER HACKSAW BLADE, HSS/METAL, 20⅞ INX1 INX1.5 MM, 12 TPI, ALLOYS

FEIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FEI63503069008
  • Mfr. Model # 63503069008
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.362 lbs

Product Details

This power hacksaw blade is made of high-speed steel and measures 20⅞ inches length x 1 inch width x 1½ millimetre thickness. It has a metal tip and tooth spacing of 2 1/10 millimetre. The blade has 12 TPI that cut non-ferrous alloys, cast iron, and stainless steel of maximum diameter up to 14¾ inches.

Technical Specs

  • Item Power Hacksaw Blade
  • For Use With Saw Type Power Hacksaws
  • For Max. Diameter 14 3/4 in
  • Blade Length 20 7/8 in
  • Tip Material Metal
  • Primary Material Application Cast Iron, Non-Ferrous Alloys, Steel
  • Blade Material High Speed Steel
  • Teeth per Inch 12
  • Blade Width 1 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list