!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BLADE FAN CLOCKWISE ALUM 20IN

BLADE FAN CLOCKWISE ALUM 20IN

DAYTON

BLADE FAN CLOCKWISE ALUM 20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLADE FAN CLOCKWISE ALUM 20IN

BLADE FAN CLOCKWISE ALUM 20IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $84.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DTN4C462
  • Mfr. Model # 4C462
  • UNSPSC # 40101603
  • CATALOGUE PAGE # 1871
  • Shipping Weight 1.65 lbs

Product Details

Aluminum fan blade, exhaust fan air deliveries in CFM with required HP at RPM shown, 5/8 inch bore, 20 inch blade diameter, 1/4 HP high speed, 1140 RPM, 1/15 HP low speed.

Technical Specs

  • Item Propeller
  • Propeller Dia. (In.) 20 in
  • Number of Blades 3
  • Blade Material Aluminum
  • Required HP @ Higher RPM 1/4 hp
  • RPM Low 1,140 RPM
  • Max. RPM 1,725 RPM
  • CFM @ 0.125-In. SP 3,022/1,794 cfm
  • Blade Height (In.) 3 in
  • Remarks View Catalog Page for Better Selection Criteria
  • Type Replacement
  • Bore Dia. (In.) 5/8 in
  • Pitch (Deg.) 17 Degrees
  • Rotation CW Facing Discharge
  • Required HP @ Lower RPM 1/15 RPM
  • RPM High 1,725 RPM
  • CFM @ 0.000-In. SP 3,220/2,128 cfm
  • CFM @ 0.250-In. SP 2,792/1,316 cfm
  • Blade Width (In.) 9.625 in
  • For Use With Exhaust Fans and Circulators

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list