!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DIAMOND SAW BLADE, SEGMENTED, 12 IN DIA, WET/DRY, 6300 RPM, 0.130 IN, ASPHALT

DIAMOND SAW BLADE, SEGMENTED, 12 IN DIA, WET/DRY, 6300 RPM, 0.130 IN, ASPHALT

HUSQVARNA

DIAMOND SAW BLADE, SEGMENTED, 12 IN DIA, WET/DRY, 6300 RPM, 0.130 IN, ASPHALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAMOND SAW BLADE, SEGMENTED, 12 IN DIA, WET/DRY, 6300 RPM, 0.130 IN, ASPHALT

DIAMOND SAW BLADE, SEGMENTED, 12 IN DIA, WET/DRY, 6300 RPM, 0.130 IN, ASPHALT

HUSQVARNA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $280.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HUS542751127
  • Mfr. Model # 542751127
  • UNSPSC # 31191602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This diamond saw blade has a 0.130 inch plate thickness and 12 inches diameter. It has one inch arbour, a speed of 6300 RPM and 0.125 inch thickness. The general-purpose wet/dry cutting blade with a segmented rim cuts asphalt, concrete, and some abrasive green concrete of 3⅝ inches depth. It is for use with hand held cut-off saws.

Technical Specs

  • Item Diamond Saw Blade
  • Cutting Type Wet/Dry
  • Max. Cutting Depth 3-5/8 in
  • Grade Better
  • Plate Thickness 0.130 in
  • Blade Dia. 12 in
  • Rim Type Segmented
  • Primary Material Application Masonry
  • Diamond Knockout No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list