!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCULAR SAW BLADE, TICO CARBIDE, 7¼ IN DIA, 40 TEETH, FOR WOOD/PLYWOOD/STOCK/DECKING

CIRCULAR SAW BLADE, TICO CARBIDE, 7¼ IN DIA, 40 TEETH, FOR WOOD/PLYWOOD/STOCK/DECKING

FREUD

CIRCULAR SAW BLADE, TICO CARBIDE, 7¼ IN DIA, 40 TEETH, FOR WOOD/PLYWOOD/STOCK/DECKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CIRCULAR SAW BLADE, TICO CARBIDE, 7¼ IN DIA, 40 TEETH, FOR WOOD/PLYWOOD/STOCK/DECKING

CIRCULAR SAW BLADE, TICO CARBIDE, 7¼ IN DIA, 40 TEETH, FOR WOOD/PLYWOOD/STOCK/DECKING

FREUD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FRDDC740A
  • Mfr. Model # DC740A
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Product Details

This finishing circular saw blade has a 7¼-inch diameter with a 0.04 inch thickness. It has a TiCo carbide tip. The blade with 40 teeth has a diamond knockout, a 15 Degrees hook angle, and an alternate top bevel tooth grind. It is suitable for wood, plywood, stock, decking, fencing, and wet lumber.

Technical Specs

  • ItemCircular Saw Blade
  • Max. Blade Speed10,000 RPM
  • Arbor ShapeRound
  • Number of Teeth40
  • Materials CutDecking, Fencing, Plywood, Stock, Wet Lumber
  • Cut Width0.06 in
  • Hook Angle15 Degrees
  • ApplicationDecking, Fencing, Plywood, Stock, Wet Lumber
  • Blade Dia. 7 1/4 in
  • Arbor Size 5/8 in
  • Diamond Knockout Diamond Knockout Included
  • Primary Material Application Wood
  • Wood Cutting Type Finishing
  • Tip Material TiCo Carbide
  • Tooth Grind ATB
  • Accessory Type Circular Saw Blade

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list