!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CIRCULAR SAW BLADE, STEEL/CARBIDE, 8 IN DIA, 42, ⅝ IN, 5000 RPM, FOR METAL

CIRCULAR SAW BLADE, STEEL/CARBIDE, 8 IN DIA, 42, ⅝ IN, 5000 RPM, FOR METAL

MILWAUKEE

CIRCULAR SAW BLADE, STEEL/CARBIDE, 8 IN DIA, 42, ⅝ IN, 5000 RPM, FOR METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, STEEL/CARBIDE, 8 IN DIA, 42, ⅝ IN, 5000 RPM, FOR METAL

CIRCULAR SAW BLADE, STEEL/CARBIDE, 8 IN DIA, 42, ⅝ IN, 5000 RPM, FOR METAL

MILWAUKEE

Sale Price : $52.96 / EACH

Offer ends 31 Oct 2024

Your Price :
$100.24 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-40-4515
  • Mfr. Model # 48-40-4515
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 275
  • Shipping Weight 0.95 lbs

Product Details

This dry metal-cutting circular saw blade has an eight-inch diameter with a 0.073 inch kerf thickness and a maximum speed of 5000 RPM. It is made of hardened steel with a carbide tip and has a ⅝ inch round arbour. The blade with 42 teeth has a zero Degrees hook angle and an ATB tooth grind. It cuts up to 0.073 inch width and 2¾ inches depth.

Technical Specs

  • Item Circular Saw Blade
  • Max. Blade Speed 5,000 RPM
  • Arbor Shape Round
  • Number of Teeth 42
  • Primary Material Application Steel, Steel Alloys
  • Metal Cutting Type Thick Metal
  • Tip Material Carbide
  • Tooth Grind MATB
  • Application For Cutting Ferrous and Nonferrous Materials Including Pipe, Angle Iron, Steel Studs and Conduit
  • Blade Dia. 8 in
  • Arbor Size 5/8 in
  • Diamond Knockout No
  • Max. Cutting Depth 2 3/4 in
  • Materials Cut Ferrous Metals, Steel
  • Cut Width 0.073 in
  • Hook Angle 0 Degrees
  • For Use With Saw Type Circular Saws
  • Accessory Type Circular Saw Blade

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list