!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCULAR SAW BLADE, CARBIDE, 7¼ IN DIA, 70, ⅝ IN ABOUR, 5800 RPM, -10 ° , FTG, METAL-CUTTING

CIRCULAR SAW BLADE, CARBIDE, 7¼ IN DIA, 70, ⅝ IN ABOUR, 5800 RPM, -10 ° , FTG, METAL-CUTTING

MAKITA

CIRCULAR SAW BLADE, CARBIDE, 7¼ IN DIA, 70, ⅝ IN ABOUR, 5800 RPM, -10 ° , FTG, METAL-CUTTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, CARBIDE, 7¼ IN DIA, 70, ⅝ IN ABOUR, 5800 RPM, -10 ° , FTG, METAL-CUTTING

CIRCULAR SAW BLADE, CARBIDE, 7¼ IN DIA, 70, ⅝ IN ABOUR, 5800 RPM, -10 ° , FTG, METAL-CUTTING

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $131.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTA93843
  • Mfr. Model # A-93843
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This metal-cutting circular saw blade has a 7¼-inch diameter and 0.051 inch plate thickness. It has 5800 maximum RPM, a carbide tip, a -10 Degrees hook angle, and a ⅝-inch arbour. The crosscutting blade has 70 teeth and flat top grind teeth. It is suitable for cutting thin gauge sheets, corrugated, metal studs, and other thin gauge ferrous metals.

Technical Specs

  • ItemCircular Saw Blade
  • Max. Blade Speed5,800 RPM
  • Number of Teeth70
  • Metal Cutting TypeThin Metal
  • Tip MaterialCarbide
  • Blade Dia. 7 1/4 in
  • Arbor Size 5/8 in
  • Primary Material Application Ferrous Metal
  • Cut Width 0.07 in
  • Accessory Type Circular Saw Blade
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list