!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCULAR SAW BLADE, CARBIDE, 10 IN DIA, 60, ⅝ IN, ATB, 12 ° , FOR WOOD-CUTTING

CIRCULAR SAW BLADE, CARBIDE, 10 IN DIA, 60, ⅝ IN, ATB, 12 ° , FOR WOOD-CUTTING

IRWIN

CIRCULAR SAW BLADE, CARBIDE, 10 IN DIA, 60, ⅝ IN, ATB, 12 ° , FOR WOOD-CUTTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, CARBIDE, 10 IN DIA, 60, ⅝ IN, ATB, 12 ° , FOR WOOD-CUTTING

CIRCULAR SAW BLADE, CARBIDE, 10 IN DIA, 60, ⅝ IN, ATB, 12 ° , FOR WOOD-CUTTING

IRWIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.39 / CARD

EHC: EHC :
Min Qty 5 = $191.95

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRW15370
  • Mfr. Model # 15370
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.64 lbs

Product Details

This circular saw blade has 10 inches diameter with a 0.06 inch plate thickness. It has a carbide tip, 12 Degrees hook angle, and a ⅝-inch arbour. The blade with 60 teeth has an alternate top bevel tooth grind. It is suitable for cutting hardwood, softwoods, plywood, particle board, melamines, and laminates.

Technical Specs

  • ItemCircular Saw Blade
  • Arbor Size5/8 in
  • Number of Teeth60
  • Primary Material ApplicationPlastic, Wood
  • Cut Width0.10 in
  • Hook Angle12 Degrees
  • ApplicationCutting Hard Wood, Laminates, Melamines, Non-Ferrous Metal, Particle Board, Plastic, Plywood, Soft Woods, Solid Surface, Veneers
  • Blade Dia. 10 in
  • Diamond Knockout Diamond Knockout Included
  • Max. Cutting Depth 4 in
  • Materials Cut Hard Wood, Laminate, Melamine, Non-Ferrous Metal, Particle Board, Plastic, Plywood, Soft Wood, Solid Surface, Veneer
  • Tip Material Carbide
  • Tooth Grind ATB
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list