CIRCULAR SAW BLADE, STEEL, 7¼ IN DIA, 24, ⅝ IN, ATB, 18 ° , FOR FRAMING/RIPPING
CIRCULAR SAW BLADE, STEEL, 7¼ IN DIA, 24, ⅝ IN, ATB, 18 ° , FOR FRAMING/RIPPING
IRWIN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This circular saw blade is made of steel and has a 7¼-inch diameter with a 0.055 inch plate thickness. It has a diamond knockout, a steel tip, 18 Degrees hook angle, and a ⅝ inch round arbour. The blade has 24 teeth and an ATB tooth grind. It is suitable for use in framing/ripping/decks. The blade has a maximum cutting depth of 2½ inches.
Technical Specs
Item Circular Saw Blade
Max. Blade Speed 8,300 RPM
Diamond Knockout Diamond Knockout Included
Max. Cutting Depth 2 1/2 in
Cut Width 0.09 in
Hook Angle 19 Degrees
Application Decks, Framing, Ripping
Blade Dia. 7 1/4 in
Arbor Size 5/8 in
Number of Teeth 24
Primary Material Application Wood
Tip Material Steel
Tooth Grind ATB
Accessory Type Circular Saw Blade
Country of Origin China
(subject to change)
Alternate Products
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.40
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.68
/ EACH