!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BANDSAW BLADE, M-42, 0.025 IN THICK/10-14 TPI, 14 FT 11 IN X 3/8 IN, M-42 COBALT HSS

BANDSAW BLADE, M-42, 0.025 IN THICK/10-14 TPI, 14 FT 11 IN X 3/8 IN, M-42 COBALT HSS

STARRETT

BANDSAW BLADE, M-42, 0.025 IN THICK/10-14 TPI, 14 FT 11 IN X 3/8 IN, M-42 COBALT HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BANDSAW BLADE, M-42, 0.025 IN THICK/10-14 TPI, 14 FT 11 IN X 3/8 IN, M-42 COBALT HSS

BANDSAW BLADE, M-42, 0.025 IN THICK/10-14 TPI, 14 FT 11 IN X 3/8 IN, M-42 COBALT HSS

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $109.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STA99124-14-11
  • Mfr. Model # 99124-14-11
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This bi-metal bandsaw blade is ideal for contour and general-purpose cutting. With an M-42 high-speed steel cutting edge welded to an alloy steel back, it is 0.025 inches thick, with 10-14 teeth per inch. It measures 14 feet 11 inches x 3/8 inch.

Technical Specs

  • Item Band Saw Blade
  • Tool Brand Starrett
  • Blade Width 1/4 in
  • Blade Thickness 0.025 in
  • Tip Material Bi-Metal
  • Cutting Edge Style Positive Rake, Raker Set
  • Primary Material Application Die and Mold Steels, Stainless, Nickel-Based and Non-Ferrous Alloys
  • Blade Series Intenss(TM) PRO-DIE
  • Blade Length 14 ft 11 in
  • Teeth per Inch 10/14
  • Blade Material Bi-Metal
  • For Use With Saw Type Band Saws

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list