!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDED BAND SAW BLADE, ADVANZ CG, TUNGSTEN CARBIDE, 16 FT 2 INX1 INX0.035 IN

WELDED BAND SAW BLADE, ADVANZ CG, TUNGSTEN CARBIDE, 16 FT 2 INX1 INX0.035 IN

STARRETT

WELDED BAND SAW BLADE, ADVANZ CG, TUNGSTEN CARBIDE, 16 FT 2 INX1 INX0.035 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDED BAND SAW BLADE, ADVANZ CG, TUNGSTEN CARBIDE, 16 FT 2 INX1 INX0.035 IN

WELDED BAND SAW BLADE, ADVANZ CG, TUNGSTEN CARBIDE, 16 FT 2 INX1 INX0.035 IN

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $869.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STA95422-16-02
  • Mfr. Model # 95422-16-02
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This Advanz CG welded band saw blade is made of tungsten carbide and measures 16 feet 2 inches length x 1 inch width x 0.035 inch thickness. It has a GE tooth and constant carbide medium/ coarse grit cutting edge. The blade cut steel belted tires, composite graphite, fibre-reinfor ced plastic, and case-hardened steel.

Technical Specs

  • ItemBand Saw Blade
  • Materials CutCase Hardened Steels, Composite Graphite, Fibre Reinforced Plastic, Steel Belted Tires
  • Blade SeriesAdvanz CG
  • Blade Length16 ft 2 in
  • Tip MaterialTungsten Carbide
  • For Use With Saw TypeBand Saws
  • Primary Material Application Case Hardened Steels, Composite Graphite, Fibre Reinforced Plastic, Steel Belted Tires
  • Tool Brand Starrett
  • Blade Width 1 in
  • Blade Thickness 0.035 in
  • Cutting Edge Style Gulleted
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list