CIRCULAR SAW BLADE, TICO CARBIDE, 7¼ IN, 40 TEETH, ⅝ IN ROUND ARBOUR, 8000 RPM, ATB
CIRCULAR SAW BLADE, TICO CARBIDE, 7¼ IN, 40 TEETH, ⅝ IN ROUND ARBOUR, 8000 RPM, ATB
FREUD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This circular saw blade has a 7¼-inch diameter with a 0.04 inch thickness and a speed of 8000 RPM. It has a TiCo carbide tip and a ⅝ inch round arbour. The blade with 40 teeth has a diamond knockout, a 15 Degrees hook angle, and an alternate top bevel tooth grind. It is suitable for plywood/wood and cuts up to 0.059 inch width and 2 ⅜ inches depth.
Technical Specs
Item Circular Saw Blade
Max. Blade Speed 8,000 RPM
Arbor Shape Round
Number of Teeth 40
Primary Material Application Wood
Wood Cutting Type Finishing
Cut Width 0.06 in
Hook Angle 15 Degrees
For Use With Saw Type Circular Saws
Accessory Type Circular Saw Blade
Blade Dia. 7 1/4 in
Arbor Size 5/8 in
Diamond Knockout Diamond Knockout Included
Max. Cutting Depth 2 3/8 in
Materials Cut Plywood, Wood
Blade Thickness 0.059 in
Tip Material Carbide
Tooth Grind ATB
Application Wood Cutting
Alternate Products
FREUD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.32
/ EACH