!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CIRCULAR SAW BLADE, CARBIDE, 6½ IN DIA, 48 TEETH, ⅝ IN, 11000 RPM, FOR METALS/STEEL

CIRCULAR SAW BLADE, CARBIDE, 6½ IN DIA, 48 TEETH, ⅝ IN, 11000 RPM, FOR METALS/STEEL

FREUD

CIRCULAR SAW BLADE, CARBIDE, 6½ IN DIA, 48 TEETH, ⅝ IN, 11000 RPM, FOR METALS/STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, CARBIDE, 6½ IN DIA, 48 TEETH, ⅝ IN, 11000 RPM, FOR METALS/STEEL

CIRCULAR SAW BLADE, CARBIDE, 6½ IN DIA, 48 TEETH, ⅝ IN, 11000 RPM, FOR METALS/STEEL

FREUD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FRDD0648F
  • Mfr. Model # D0648CFX
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.595 lbs

Product Details

This circular saw blade has a 6½-inch diameter with a 0.051 inch thickness and a speed of 11000 RPM. It has a TiCo carbide tip and a ⅝ inch round arbour. The blade with 48 teeth has a -2 Degrees hook angle and an alternate top bevel tooth grind. It is suitable for ferrous metals and steel. The blade cuts up to 0.071 inch width and 2 3/16 inches depth.

Technical Specs

  • ItemCircular Saw Blade
  • Max. Blade Speed5,800 RPM
  • Arbor ShapeRound
  • Number of Teeth48
  • Primary Material ApplicationSteel, Steel Alloys
  • Metal Cutting TypeThick Metal
  • Cut Width0.07 in
  • Hook Angle-2 Degrees
  • For Use With Saw TypeCircular Saws
  • Accessory TypeCircular Saw Blade
  • Blade Dia. 6 1/2 in
  • Arbor Size 5/8 in
  • Diamond Knockout Diamond Knockout Included
  • Max. Cutting Depth 2 3/16 in
  • Materials Cut Ferrous Metal, Steel
  • Blade Thickness 0.061 in
  • Tip Material TiCo Carbide
  • Tooth Grind ATB
  • Application Ferrous Metal Cutting

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list