!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CIRCULAR SAW BLADE, CARBIDE, 12 IN DIA, 60 TEETH, 1 IN, 1800 RPM, FOR MITRE/TABLE SAWS

CIRCULAR SAW BLADE, CARBIDE, 12 IN DIA, 60 TEETH, 1 IN, 1800 RPM, FOR MITRE/TABLE SAWS

DEWALT

CIRCULAR SAW BLADE, CARBIDE, 12 IN DIA, 60 TEETH, 1 IN, 1800 RPM, FOR MITRE/TABLE SAWS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR SAW BLADE, CARBIDE, 12 IN DIA, 60 TEETH, 1 IN, 1800 RPM, FOR MITRE/TABLE SAWS

CIRCULAR SAW BLADE, CARBIDE, 12 IN DIA, 60 TEETH, 1 IN, 1800 RPM, FOR MITRE/TABLE SAWS

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $287.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDWA7737
  • Mfr. Model # DWA7737
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Product Details

This circular saw blade has a 12-inch diameter with a 0.077 inch thickness and a speed of 1800 RPM. It has a carbide tip and a one inch round arbour. The blade with 60 teeth has a 1.5 Degrees hook angle and a TCG tooth grind. It is suitable for mitre saws, radial arm saws, and table saws. The blade cuts up to 0.091 inch width and four inches depth.

Technical Specs

  • Item Circular Saw Blade
  • Max. Blade Speed 1,800 RPM
  • Arbor Shape Round
  • Number of Teeth 60
  • Primary Material Application Steel, Steel Alloys
  • Metal Cutting Type Solid Stock
  • Tip Material Carbide
  • Tooth Grind TCG
  • Application For Cutting Metals
  • Blade Dia. 12 in
  • Arbor Size 1 in
  • Diamond Knockout No
  • Max. Cutting Depth 4 in
  • Materials Cut Ferrous Metals, Steel
  • Cut Width 0.091 in
  • Hook Angle 1.5 Degrees
  • For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws
  • Accessory Type Circular Saw Blade

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list