This circular saw blade is 14 inches in diameter with a 0.077 inch thickness and a speed of 1800 RPM. It has a carbide tip and a one inch round arbour. The blade with 66 teeth has a 1.5 Degrees hook angle and a TCG tooth grind. It is suitable for mitre saws, radial arm saws, and table saws. The blade cuts up to 0.091 inch width and six inches depth.
Technical Specs
ItemCircular Saw Blade
Max. Blade Speed1,800 RPM
Arbor ShapeRound
Number of Teeth66
Primary Material ApplicationSteel, Steel Alloys
Metal Cutting TypeSolid Stock
Tip MaterialCarbide
Tooth GrindTCG
ApplicationFor Cutting Metals
Blade Dia.14 in
Arbor Size1 in
Diamond KnockoutNo
Max. Cutting Depth6 in
Materials CutFerrous Metals, Steel
Cut Width0.091 in
Hook Angle1.5 Degrees
For Use With Saw TypeMiter Saws, Radial Arm Saws, Table Saws