!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE: BLACK STEEL, ⅜ IN NOMINAL PIPE SIZE, 6 FT L, BOTH ENDS THREADED, SCHEDULE 80, SEAMLESS

PIPE: BLACK STEEL, ⅜ IN NOMINAL PIPE SIZE, 6 FT L, BOTH ENDS THREADED, SCHEDULE 80, SEAMLESS

APPROVED VENDOR

PIPE: BLACK STEEL, ⅜ IN NOMINAL PIPE SIZE, 6 FT L, BOTH ENDS THREADED, SCHEDULE 80, SEAMLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE: BLACK STEEL, ⅜ IN NOMINAL PIPE SIZE, 6 FT L, BOTH ENDS THREADED, SCHEDULE 80, SEAMLESS

PIPE: BLACK STEEL, ⅜ IN NOMINAL PIPE SIZE, 6 FT L, BOTH ENDS THREADED, SCHEDULE 80, SEAMLESS

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $141.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM1LMB9
  • Mfr. Model # 90323
  • UNSPSC # 40142101
  • CATALOGUE PAGE # 1747
  • Shipping Weight 4.48 lbs

Product Details

Seamless construction and thicker walls. NPT threads. For use in high-pressure applications with air, water, oil, natural gas, and steam. 300 PSI WOG @150 degrees F: 150 PSIsaturated steam. Meet ASTM A-106 and ANSI/ASME B1.20.1, A733. Note: Pipes must be used with properly rated fittings.

Technical Specs

  • ItemPipe
  • Fitting CompatibilityClass 300
  • Inside Diameter3/8 in
  • Maximum Operating Pressure300 psi @ 550 Degrees F
  • Maximum Steam Pressure4434 psi @ 650 Degrees F
  • Minimum Operating Temperature-20 Degrees F
  • Outside Diameter43/64 in
  • Pipe Weld TypeElectric Resistance Weld
  • Side A Connection TypeThreaded
  • Side A Thread TypeNPT
  • Side B GenderMale
  • StandardsASTM A106, ASTM A733, and ANSI/ASME B1.20.1
  • Wall Thickness0.125 in
  • Application Air, Natural Gas, Non-Potable Water, Oil, Steam
  • Gravity Flow No Gravity Flow
  • Material Steel
  • Maximum Operating Temperature 600 Degrees F
  • Metal Pipe Construction Seamless
  • Nominal Pipe Size 3/8 in
  • Overall Length 6 ft
  • Schedule Schedule 80
  • Side A Gender Male
  • Side B Connection Type Threaded
  • Side B Thread Type NPT
  • Thread Configuration Threaded on Both Ends
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list