!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BITSAFE ALLROUND 32PCE

BITSAFE ALLROUND 32PCE

WERA

BITSAFE ALLROUND 32PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BITSAFE ALLROUND 32PCE

BITSAFE ALLROUND 32PCE

WERA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $129.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WRA057110
  • Mfr. Model # 05057110001
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.041 lbs

Technical Specs

  • Item Multi-Bit Screwdriver
  • Tip Style Hex, Phillips, Pozidriv, Slotted, Tamper Resistant Torx
  • Grip Style Ergonomic
  • Bit Storage Separate Case
  • Magnetized Tip No
  • Drive Size 1/4 in
  • Insulated No
  • Ratcheting No
  • Tether Ready No
  • Corrosion Resistant No
  • For Screw Type Hex, Phillips, Pozidrive, Slotted, Torx
  • Handle Material Multi-Component
  • Number of Tips 32
  • Overall Length 4 1/2 in
  • Includes Bit Holder
  • Screwdriver Style General Purpose Multi-Bit Screwdriver
  • Tip Size #1, #2, #3, 0.6 mm, 1 mm, 1.2 mm, 4 mm, 5 mm, 6 mm, TR10, TR15, TR20, TR25, TR30, TR40
  • Bit Retainer Type Quick Change
  • Bit Material Alloy Steel
  • Single/Double End Bits Single End
  • Shank Material Alloy Steel
  • ESD Safe No
  • Non-Sparking No
  • Replaceable Shank Yes
  • Finish Natural
  • For Fastener Size PH 1, 2, 3, PZ 1, 2, 3, TORX BO 10, 15, 20, 25, 20, 40, Slotted 0.6x4.5, 1x5.5, 1.2x6.5, HexPlus 4, 5, 6
  • Handle Type Molded
  • Number of Bits 32
  • Number of Pieces 32
  • Container Type None
  • Measurement Type SAE
  • Sizes Included Hex: 4 mm + 5 mm + 6 mm, Phillips: #1 + #2 + #3, Pozidriv #1 + #2 + #3, Slotted: 0.6 mm + 1 mm + 1.2 mm, Tamper Resistant Torx TR10 + TR15 + TR20 + TR25 + TR30 + TR40

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list