!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ARBOUR EXTENSION, HEX ARBOUR SHANK, FITS 9/16 IN TO 1¼ IN HOLE SAW DIAMETER - IMPERIAL

ARBOUR EXTENSION, HEX ARBOUR SHANK, FITS 9/16 IN TO 1¼ IN HOLE SAW DIAMETER - IMPERIAL

SPYDER

ARBOUR EXTENSION, HEX ARBOUR SHANK, FITS 9/16 IN TO 1¼ IN HOLE SAW DIAMETER - IMPERIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
ARBOUR EXTENSION, HEX ARBOUR SHANK, FITS 9/16 IN TO 1¼ IN HOLE SAW DIAMETER - IMPERIAL

ARBOUR EXTENSION, HEX ARBOUR SHANK, FITS 9/16 IN TO 1¼ IN HOLE SAW DIAMETER - IMPERIAL

SPYDER

Clearance Price :
$19.76 / EACH

Your Price : $39.52 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38HY26
  • Mfr. Model # 600843
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This arbor extension is made of carbon steel. It is designed for use with rapid core eject arbors. Plus it has a 12-inch length.

Technical Specs

  • ItemArbor Extension
  • Arbor Shank StyleHex
  • Fits Hole Saw Dia. - Imperial9/16 in to 1 1/4 in
  • MaterialCarbon Steel
  • For Use WithRapid Core Eject Arbors
  • Arbor Shank Size 1/2 in
  • Includes Pilot Bit No
  • Fits Hole Saw Dia. - Metric 14 mm to 32 mm
  • Overall Length 12 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list