SPADE DRILL BIT, 5/16 IN DRILL BIT SIZE, ¼ IN SHANK DIAMETER, 6 IN L, BRIGHT/UNCOATED
SPADE DRILL BIT, 5/16 IN DRILL BIT SIZE, ¼ IN SHANK DIAMETER, 6 IN L, BRIGHT/UNCOATED
IRWIN UNIBIT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Patented speed groove point and cutting edge cuts wood four times faster. Parabolic design optimizes control and removal of woodchips. Large shank for durability. Grooved hex shanks fit standard quick change chucks.
Technical Specs
Item Wood Drilling Bit
Finish - Machining Bright (Uncoated)
Drill Bit Size 5/16 in
Adjustable Blade No
Flute Type Straight
Number of Spurs 2
For Tool Type Impact Drills
Curved Blade No
Shank Diameter 1/4 in
Shank Length 6 in
Spiral Direction Neutral
Sub Brand Speedbor
Drill Bit Point Type Blue-Groove(TM)
Material - Machining Carbon Steel
Measurement System Fractional Inch
Decimal Equivalent 0.3125
Nail Cutting No
Number of Flutes 1
Overall Length 6 in
Extension Compatible No
Shank Type - Machining Hex
Shank Hex Size 1/4 in
Cutting Direction Neutral
Primary Material Application Wood
Drill Bit Grouping Set
Wire Hole No
Alternate Products
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.84
/ EACH