!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BIT, DOVETAIL, CARBIDE, ½ IN DIA, ½ IN CUT L, 1⅞ IN LENGTH, ¼ IN SHANK DIA, 24000 RPM

BIT, DOVETAIL, CARBIDE, ½ IN DIA, ½ IN CUT L, 1⅞ IN LENGTH, ¼ IN SHANK DIA, 24000 RPM

FREUD

BIT, DOVETAIL, CARBIDE, ½ IN DIA, ½ IN CUT L, 1⅞ IN LENGTH, ¼ IN SHANK DIA, 24000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIT, DOVETAIL, CARBIDE, ½ IN DIA, ½ IN CUT L, 1⅞ IN LENGTH, ¼ IN SHANK DIA, 24000 RPM

BIT, DOVETAIL, CARBIDE, ½ IN DIA, ½ IN CUT L, 1⅞ IN LENGTH, ¼ IN SHANK DIA, 24000 RPM

FREUD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FRD22-104
  • Mfr. Model # 22-104
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This dovetail bit is made of carbide. It has a 1⅞-inch overall length, ½-inch cutter diameter, ¼-inch shank diameter, ½-inch cut length, and a maximum speed of 24000 RPM. The 14 degree bit cuts all composition materials, plywood, hardwood, and softwood.

Technical Specs

  • Item Dovetail Cut Profile Router Bit
  • Cutter Dia. 1/2 in
  • Overall Length 1 7/8 in
  • Shank Length 1 1/4 in
  • Material - Machining Carbide
  • Drilling Tool Configuration Individual
  • Primary Material Application Wood
  • Sub-Category Dovetail
  • Measurement System Fractional Inch
  • Length of Cut 1/2 in
  • Shank Dia. 1/4 in
  • Number of Flutes 2
  • Shape Dovetail
  • End Mill Application Finishing, Roughing
  • Primary Material Application ISO Code O

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list