CHISEL BIT, 1 IN HEAD W, 16 IN L, 45/64 IN SHANK DIAMETER, 45/64 IN SHANK HEX
CHISEL BIT, 1 IN HEAD W, 16 IN L, 45/64 IN SHANK DIAMETER, 45/64 IN SHANK HEX
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Hammer steel accessory. It is 1 inch x 18 inches cold chisel SDS max shank.
Technical Specs
- Item Chisel Bit
- Shank Type - Machining SDS Max
- Shank Hex Size 45/64 in
- Head Width 1 in
- Chisel Collar Shape Flat
- Maximum Drilling Depth 6 in
- Non-Sparking No
- Finish - Machining Bright (Uncoated)
- Cutting Application Concrete Breaking
- Drill Bit Grouping Individual
- Product Type Chisel Bit
- Chisel Type Flat Chisel
- Shank Diameter 45/64 in
- Measurement System Fractional Inch
- Overall Length 16 in
- For Tool Type Rotary Hammer
- Material - Machining Steel
- Cutting Direction Right Hand
- Primary Material Application Masonry
- Decimal Equivalent 0.6
- Drill Bit Size 1 in
Alternate Products
-
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.40
/ EACH