!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BINDING BARREL BOLT SCREW, #10-24 THREAD, 18-8 SS, PLAIN FINISH, TRUSS SCREW HEAD, 5 PK

BINDING BARREL BOLT SCREW, #10-24 THREAD, 18-8 SS, PLAIN FINISH, TRUSS SCREW HEAD, 5 PK

ACCURATE MFD PRODUCTS

BINDING BARREL BOLT SCREW, #10-24 THREAD, 18-8 SS, PLAIN FINISH, TRUSS SCREW HEAD, 5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BINDING BARREL BOLT SCREW, #10-24 THREAD, 18-8 SS, PLAIN FINISH, TRUSS SCREW HEAD, 5 PK

BINDING BARREL BOLT SCREW, #10-24 THREAD, 18-8 SS, PLAIN FINISH, TRUSS SCREW HEAD, 5 PK

ACCURATE MFD PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.02 / EACH

EHC: EHC :
Min Qty 5 = $5.10

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACUZ4085SS
  • Mfr. Model # Z4085SS
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Product Details

18.8 stainless steel combo truss head machine screws. Thread size 10-24, length 5/16 inches, head diameter 7/16 inches, head height 1/8 inches and combo drive.

Technical Specs

  • Item Binding Barrel Bolt Screw
  • Material 18-8 Stainless Steel
  • Screw Drive Style Phillips/Slotted
  • Screw Minimum Thread Length 5/16 in
  • Made in North America No
  • Rockwell Hardness B83
  • Screw Head Diameter 7/16 in
  • Screw Size #10
  • Tensile Strength 90,000 psi
  • Finish Bright (Uncoated)
  • Screw Head Style Truss
  • Thread Size #10-24
  • Barrel Drive Type Phillips/Slotted
  • Material Quality Standards ASTM A582
  • RoHS Compliant B83
  • Screw Head Height 1/8 in
  • System of Measurement Inch
  • Type Male Machine Screw

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list