!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BINDING POST, #8-32 THREAD, ¾ IN BARREL L, 13/64 IN BARREL DIA, ALUMINUM, PLAIN, NO DRIVE, 50 PK

BINDING POST, #8-32 THREAD, ¾ IN BARREL L, 13/64 IN BARREL DIA, ALUMINUM, PLAIN, NO DRIVE, 50 PK

APPROVED VENDOR

BINDING POST, #8-32 THREAD, ¾ IN BARREL L, 13/64 IN BARREL DIA, ALUMINUM, PLAIN, NO DRIVE, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BINDING POST, #8-32 THREAD, ¾ IN BARREL L, 13/64 IN BARREL DIA, ALUMINUM, PLAIN, NO DRIVE, 50 PK

BINDING POST, #8-32 THREAD, ¾ IN BARREL L, 13/64 IN BARREL DIA, ALUMINUM, PLAIN, NO DRIVE, 50 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.39 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5MB90
  • Mfr. Model # 5MB90
  • UNSPSC # 31161605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Product Details

This binding post is made of steel and has a bright (uncoated) finish. Plus, it includes a permanent drive cap. This binding post also has the following resistance properties: corrosion-resistant.

Technical Specs

  • Item Binding Post
  • Barrel Head Style Truss
  • Thread Size #8-32
  • Barrel Diameter 13/64 in
  • Barrel Drive Type No Drive
  • Screw Drive Style Unslotted
  • Barrel Head Diameter 0.406 in
  • Grip Size 3/4 in
  • Made in North America No
  • Rockwell Hardness B60, C45
  • Screw Size #8
  • Tensile Strength 45,000 psi
  • Material Aluminum
  • Screw Head Style Truss
  • Barrel Length 3/4 in
  • Barrel Thread Depth 3/8 in
  • Screw Length 3/8 in
  • Finish Bright (Uncoated)
  • Barrel Head Height 1/16 in
  • Includes Permanent Drive Cap
  • Resistance Properties Corrosion-Resistant
  • Screw Material Steel
  • System of Measurement Inch
  • Type Binding Posts

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list