!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BIN SHELF WHITE 17 7/8 X 8 3/8 X 6

BIN SHELF WHITE 17 7/8 X 8 3/8 X 6

AKRO-MILS

BIN SHELF WHITE 17 7/8 X 8 3/8 X 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIN SHELF WHITE 17 7/8 X 8 3/8 X 6

BIN SHELF WHITE 17 7/8 X 8 3/8 X 6

AKRO-MILS

https://catalogue.grainger.ca/?hybris=true
  • Item # AKM30088WHITE
  • Mfr. Model # 30088WHITE
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

Up to 85 percent more holding capacity than traditional 4 in. shelf bins and up to 25 percent more than comparable 6 in. high storage bins. Rolled ridge. 3/4 in. higher front opening than comparable 6 in. high products. For Akro-Mils steel shelving, wire

Technical Specs

  • Item Shelf Bin
  • Outside Width 8-3/8"
  • Inside Length 16"
  • Inside Height 5-15/16"
  • Load Capacity 35 lbs.
  • Colour White
  • No. of Divider Slots Long 0
  • Includes Molded-In Label Area
  • Outside Length 17-7/8"
  • Outside Height 6"
  • Inside Width 6-5/8"
  • Volume Capacity 0.38 cu. ft.
  • Material Industrial Grade Polymer
  • Use Divider No. Mfr. No. 40040
  • No. of Divider Slots Short 7
  • ESD Conductive No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list