BIN SHELF 11.625 X 4.125 X 4 BLUE
BIN SHELF 11.625 X 4.125 X 4 BLUE
AKRO-MILS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Blue shelf bin, 11.625 inch length x 4.125 inch width x 4 inch height.
Technical Specs
- Item Shelf Bin
- Includes Dividers No
- Material Plastic
- Overall Length 11 5/8 in
- Weight Capacity 10 lb
- Nestable Yes
- Number of Long Divider Slots 0
- Number of Dividers 0
- Divider Adjustment Increments Not Applicable
- Hangable Yes
- Hopper Style Single-Sided
- Inside Width 3 in
- Resistant To Grease, Oil, Water
- Volume Capacity 0.05 cu ft
- Colour Blue
- Includes Label Holder Yes
- Overall Height 4 in
- Overall Width 4 1/8 in
- Mobility Stationary
- Number of Divider Slots 7
- Number of Short Divider Slots 7
- Caster Wheel Diameter Not Applicable
- Electrostatic Discharge No
- Hopper Height 4 in
- Inside Length 10 1/4 in
- Minimum Operating Temperature -20 Degrees F
- Stacking Capacity 10 lb
Related Products
-
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.60
/ EACH
-
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.98
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.44
/ EACH
-
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.80
/ PACKAGE
-
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.25
/ PACKAGE
-
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.56
/ EACH