!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BIN CART,GREY,PLASTIC,42 IN H,14 GA

BIN CART,GREY,PLASTIC,42 IN H,14 GA

DURHAM MFG

BIN CART,GREY,PLASTIC,42 IN H,14 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIN CART,GREY,PLASTIC,42 IN H,14 GA

BIN CART,GREY,PLASTIC,42 IN H,14 GA

DURHAM MFG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,280.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMSTBR30364265PU
  • Mfr. Model # STBR-303642-6-5PU
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 114.0 lbs

Technical Specs

  • Item Bin Cart
  • Number of Bins/Tubs 6
  • Bin Material Plastic
  • Bin Outside Width 16 in
  • Lip Style Flush
  • Bin Model Nunber Included PB30290-95
  • Cart Colour Silver
  • Cubic Foot Capacity 12 cu ft
  • Frame Material Stainless Steel
  • Includes Bins, Bottom Shelf, Support Rails
  • Includes Built-In Scale No
  • Method of Construction Welded
  • Caster Wheel Dia. 5 in
  • Caster Wheel/Tread Material Polyurethane
  • Caster/Wheel Mounting Location Standard
  • Overall Width 37 in
  • Bin Outside LxWxH 25-1/8 in x 16 in x 8 in
  • Overall LxWxH 26 in x 37 in x 42 in
  • Load Capacity 600 lb
  • Bin Colour Grey
  • Bin Outside Length 25 1/8 in
  • Bin Outside Height 8 in
  • Adjustable Increments 10 in
  • Assembled/Unassembled Assembled
  • Colour Grey
  • Finish Powder Coated
  • Gauge 14 ga
  • Includes Bins Yes
  • Includes Wall-Protecting Bumpers No
  • Caster Brake Type Side Pedal Brake
  • Caster Wheel Type Standard
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake
  • Overall Length 26 in
  • Overall Height 42 in
  • Number of Usable Sides 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list