!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIN CABINET, 48 IN X 24 IN 78 IN, 13 SHELVES, 72 BINS, YELLOW, 4 DRAWERS, FLUSH, GREY

BIN CABINET, 48 IN X 24 IN 78 IN, 13 SHELVES, 72 BINS, YELLOW, 4 DRAWERS, FLUSH, GREY

DURHAM

BIN CABINET, 48 IN X 24 IN 78 IN, 13 SHELVES, 72 BINS, YELLOW, 4 DRAWERS, FLUSH, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIN CABINET, 48 IN X 24 IN 78 IN, 13 SHELVES, 72 BINS, YELLOW, 4 DRAWERS, FLUSH, GREY

BIN CABINET, 48 IN X 24 IN 78 IN, 13 SHELVES, 72 BINS, YELLOW, 4 DRAWERS, FLUSH, GREY

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,088.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMJCBDLP724RDR95
  • Mfr. Model # JCBDLP724RDR-95
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 462.0 lbs

Technical Specs

  • ItemBin Cabinet
  • Bin ColourYellow
  • Cabinet Storage ComponentsBins, Drawers, Shelves
  • Drawer Height3 in, 5 in, 6 in
  • Frame AssembledAssembled
  • Number of Bins72
  • Number of Door Bins48
  • Overall Depth24 in
  • Overall Width48 in
  • Bin Height3 in, 5 in, 7 in
  • Bin StyleCombination Drawer
  • Leg Height6 in
  • Shelf AdjustabilityAdjustable
  • Shelf Width47 3/4 in
  • Cabinet MaterialSteel
  • Load Capacity per Shelf750 lb
  • Number of Door Shelves12
  • Panel Material Thickness14 ga
  • Base Type Legs
  • Cabinet Colour Grey
  • Door Type Flush
  • Drawer Width 40 7/8 in
  • Mobility Stationary
  • Number of Cabinet Bins 24
  • Number of Shelves 13
  • Overall Height 78 in
  • Bin Depth 5 in, 11 in, 15 in
  • Bin Material Polypropylene
  • Bin Width 4 in, 6 in, 8 in, 16 in
  • Method of Construction Welded
  • Shelf Depth 16 3/8 in
  • Cabinet Finish Powder Coated
  • Drawer Depth 14 3/4 in
  • Number of Cabinet Shelves 1
  • Number of Drawers 4
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list