!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BIN CABINET,YELLOW BIN,12 GA.,4 SHELVES

BIN CABINET,YELLOW BIN,12 GA.,4 SHELVES

DURHAM

BIN CABINET,YELLOW BIN,12 GA.,4 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIN CABINET,YELLOW BIN,12 GA.,4 SHELVES

BIN CABINET,YELLOW BIN,12 GA.,4 SHELVES

DURHAM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,852.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMHDC361083S95
  • Mfr. Model # HDC36-108-3S95
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 526.0 lbs

Technical Specs

  • Item Bin Cabinet
  • Bin Colour Yellow
  • Cabinet Colour Gray
  • Door Type Flush
  • Mobility Stationary
  • Number of Cabinet Bins 12
  • Number of Shelves 3
  • Overall Height 78 in
  • Bin Depth (96) 7", (12) 15"
  • Bin Material Polypropylene
  • Shelf Adjustability (3) Adjustable
  • Shelf Width 39"
  • Cabinet Material Steel
  • Leg Height 6"
  • Method of Construction Welded
  • Number of Door Shelves 0
  • Shelf WxD 38 15 /16" x 15.875"
  • Base Type Legs
  • Bin HxWxD (12) 8" x 15" x 7", (96) 4" x 7" x 3"
  • Cabinet Storage Components Bins, Shelves
  • Frame Assembled Assembled
  • Number of Bins 108
  • Number of Door Bins 96
  • Overall Depth 24 in
  • Overall Width 36 in
  • Bin Height (96) 3", (12) 7"
  • Bin Width (96) 4", (12) 8"
  • Shelf Depth 15 7/8"
  • Cabinet Finish Powder Coated
  • Duty Rating Super Duty
  • Load Capacity per Shelf 1,900 lb
  • Number of Cabinet Shelves 3
  • Panel Material Thickness 12 ga

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list