!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BIN CABINET,GREY,78 IN H,POLY,48 IN W

BIN CABINET,GREY,78 IN H,POLY,48 IN W

DURHAM MFG

BIN CABINET,GREY,78 IN H,POLY,48 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
BIN CABINET,GREY,78 IN H,POLY,48 IN W

BIN CABINET,GREY,78 IN H,POLY,48 IN W

DURHAM MFG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,049.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DHMHDC4816295
  • Mfr. Model # HDC48-162-95
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 590.0 lbs

Technical Specs

  • Item Bin Cabinet
  • Bin Colour Yellow
  • Cabinet Colour Grey
  • Door Type Flush
  • Mobility Stationary
  • Number of Cabinet Bins 42
  • Number of Shelves 0
  • Overall Height 78 in
  • Bin Depth 5 in, 7 in, 11 in, 15 in
  • Bin Louvered Panel Location Door
  • Bin Width 4 in, 8 in, 16 in
  • Cabinet Material Steel
  • Leg Height 6 in
  • Method of Construction Welded
  • Number of Door Shelves 0
  • Base Type Legs
  • Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (60) 4 in x 5 in x 3 in, (60) 4 in x 7 in x 3 in
  • Cabinet Storage Components Bins
  • Frame Assembled Assembled
  • Number of Bins 162
  • Number of Door Bins 120
  • Overall Depth 24 in
  • Overall Width 48 in
  • Bin Height 3 in, 5 in, 7 in
  • Bin Material Polypropylene
  • Cabinet Finish Powder Coated
  • Duty Rating Super Duty
  • Leg Material Thickness 0.1875 in
  • Number of Cabinet Shelves 0
  • Panel Material Thickness 12 ga

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list