BIN 42 STORAGE UNIT
BIN 42 STORAGE UNIT
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Produced of prime cold rolled steel and will not warp, twist or sag. Each shelf has a fully hemmed 1-1/8 inches (29 mm) turn on the front providing space to hold labels for content identification. Finished with a rust and corrosion resistant gray powder c
Technical Specs
Item Pigeonhole Bin Unit
Compartment Height 4 3/8 in
Material Steel
Overall Height 42 in
Number of Compartments 42
Colour Gray
Compartment Depth 11 7/8 in
Compartment Width 5 3/16 in
Overall Depth 12 in
Overall Width 34 in
Load Capacity 60 lbs.
Finish Powder Coated
Alternate Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$514.89
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$333.11
/ EACH
Related Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$140.19
/ EACH
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$102.47
/ EACH