!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BIMETAL THERMOM,2 IN DIAL,50 TO 550

BIMETAL THERMOM,2 IN DIAL,50 TO 550

APPROVED VENDOR

BIMETAL THERMOM,2 IN DIAL,50 TO 550 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIMETAL THERMOM,2 IN DIAL,50 TO 550

BIMETAL THERMOM,2 IN DIAL,50 TO 550

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF1NFX4
  • Mfr. Model # 1NFX4
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Dial Thermometer
  • Temperature Range 50 Degrees to 550 Degrees F
  • Accuracy 151 Degrees to 450 Degrees F: +/-1%, Greater than 451 Degrees F: +/-1.5%, Less Than or Equal To 150 Degrees F: +/-1.5%
  • Process Connection 1/4 in NPT
  • Scale Fahrenheit
  • Stem Length 6 in
  • Stem Material 304 Stainless Steel
  • Corrosion Resistant No
  • Glow-in-the-Dark No
  • Lens Material Glass
  • Maximum Operating Pressure Not Rated
  • Vibration Resistant No
  • Minimum Temperature °F 50 Degrees F
  • Thread Type NPT
  • Adjustments External
  • Functions Manual Calibration
  • Manufacturer Warranty Length 3 yr
  • Thermometer Type Industrial Dial Thermometer
  • Graduations 5 Degrees F
  • Application General Purpose Industrial
  • Mounting Location Back
  • Scale Type Dial
  • Stem Diameter 0.25 in
  • Construction 304 Stainless Steel Housing and Stem with Glass Lens
  • Dial Diameter 2 in
  • Includes NIST-Traceable Certificate No
  • Long Reach No
  • Shatterproof No
  • Maximum Temperature °F 550 Degrees F
  • Thread Size 1/4 in
  • Thread Gender Male
  • Case Features Hermetically Sealed
  • Housing Material 304 Stainless Steel
  • Lead Free No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list