!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BIG AND TALL TASK CHAIR BLACK

BIG AND TALL TASK CHAIR BLACK

APPROVED VENDOR

BIG AND TALL TASK CHAIR BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIG AND TALL TASK CHAIR BLACK

BIG AND TALL TASK CHAIR BLACK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $434.17 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM6GNN8
  • Mfr. Model # 6GNN8
  • UNSPSC # 56101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.9 lbs

Product Details

Executive Office Chair, Seat Height 19 In. to 23 In., Seat Width 20 In., Seat Depth 19-1/2 In., Back Height 21 In., Back Width 22 In., Construction Metal Base, Seat Material Fabric, Cushion Thickness 3-1/2 In., Seat Height Range 34 In. to 37-1/2 In., Weight Capacity 300 lbs., Caster Type Carpet.

Technical Specs

  • Office Chair Style Executive Chair
  • Back Colour Family Black
  • Seat Material Fabric
  • Nominal Seat Height Range 18 in to 22 in
  • Weight Capacity 275 lbs.
  • Seat Height Min. 18-1/2"
  • Back Height 21 in
  • Caster Type Carpet
  • Overall Width 27"
  • Seat Width 20 in
  • Back Width 22 in
  • Number of Glides 0
  • Back Colour Black
  • Base Material Steel
  • Standards ANSI/BIFMA
  • Item Executive Chair
  • Back Material Family Fabric
  • Back Material Polyester
  • Seat Colour Black
  • Assembled/Unassembled Unassembled
  • Seat Height Max. 22"
  • Arm Style Fixed
  • Overall Height 34" - 37-1/2"
  • Overall Depth 30"
  • Seat Depth 19 1/2 in
  • Number of Casters 5
  • Cushion Thickness 3-1/2"
  • Base Style 5-Star
  • Base Colour Black
  • Includes Arms

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list