!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY READING GLASSES, HALF-FRAME, WRAPAROUND, NYLON/PC, ANTI-SCRATCH, SHADE 5.0, +1.50

SAFETY READING GLASSES, HALF-FRAME, WRAPAROUND, NYLON/PC, ANTI-SCRATCH, SHADE 5.0, +1.50

JACKSON SAFETY

SAFETY READING GLASSES, HALF-FRAME, WRAPAROUND, NYLON/PC, ANTI-SCRATCH, SHADE 5.0, +1.50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SAFETY READING GLASSES, HALF-FRAME, WRAPAROUND, NYLON/PC, ANTI-SCRATCH, SHADE 5.0, +1.50

SAFETY READING GLASSES, HALF-FRAME, WRAPAROUND, NYLON/PC, ANTI-SCRATCH, SHADE 5.0, +1.50

JACKSON SAFETY

Clearance Price :
$10.16 / EACH

Your Price : $40.65 / EACH

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8ZHG3
  • Mfr. Model # 20553
  • UNSPSC # 42142901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

These V60 30-06 RX medium half-frame safety reading glasses with 99.9% UVA/B/C protection have a wraparound nylon frame that comes in black. They have polycarbonate hardcoat anti-scratch IRUV shade 5.0 bifocal lenses with top +1.50 diopter strength. The general purpose unisex glasses have a soft self-adjusting rubber nose pad and black ratchet arms.

Technical Specs

  • ItemBifocal Safety Reading Glasses
  • Adjustable Nose PieceYes
  • Arm Tip TypeRatchet
  • Diopter LocationTop
  • Eyewear SizeStandard
  • Frame ColourBlack
  • Frame StyleWraparound
  • GenderUnisex
  • Includes Anti-Static Lens CoatingNo
  • Includes Eye Socket LiningNo
  • Includes Padded ArmsNo
  • Lens ColourBlack
  • Lens MaterialPolycarbonate
  • Photochromatic LensNo
  • StandardsANSI
  • X-Ray DetectableNo
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Colour Black
  • Dielectric Protection No
  • Diopter Strength +1.50
  • For Small Heads Designation Not Rated for Small Heads
  • Frame Material Nylon
  • Frame Type Half-Frame
  • Includes Anti-Fog Lens Coating No
  • Includes Brow Lining No
  • Includes No Lens Coatings No
  • Includes Scratch-Resistant Lens Coating Yes
  • Lens Function Bifocal
  • Metal Detectable No
  • Series V60 30-06 RX
  • Welding Shade Designation Not Rated for Welding Use
  • Lens Coating Anti-Scratch
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list