!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BICYCLE INDUSTRIAL BLUE

BICYCLE INDUSTRIAL BLUE

VESTIL

BICYCLE INDUSTRIAL BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BICYCLE INDUSTRIAL BLUE

BICYCLE INDUSTRIAL BLUE

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,039.40 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESIBIKE3DC-B
  • Mfr. Model # IBIKE3DC-B
  • UNSPSC # 25161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Product Details

Industrial bicycle offers a quick, easy and safe way to move around large facilities. Built with rider friendly features and the ability to handle various loads while moving through a facility with ease and efficiency. 3 wheel design includes hand brakes for sure stopping. Adjustable height seat.

Technical Specs

  • Item Industrial Bicycle
  • Wheel Dia. 24 in
  • Bearings Ball
  • Chain Heavy-Duty
  • Frame Steel
  • Spokes 0.08 ga
  • Load Capacity 250 lbs.
  • Colour Blue
  • Basket Wire
  • Brake Front Cantilever V Brake, Free Wheel Model
  • Fork 24" MWT Cantilever
  • Saddle Wide Cruiser
  • Includes Rear Wire Basket

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list